This product requires certification to purchase.

2 in.x 2 in.x 1-1/4 Px Px F TEE CS

NIBCO

BenchPress™ 2 in.x 2 in.x 1-1/4 Px Px F TEE CS

  • Fast #
  • Part #NPC212KKH
  • Item #10171221
  • Manufacturer Part #2116557EPC
4 out of 5 Customer Rating
Brand image
NIBCO

BenchPress™ 2 in.x 2 in.x 1-1/4 Px Px F TEE CS

  • Fast #
  • Part #NPC212KKH
  • Item #10171221
  • Manufacturer Part #2116557EPC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Operating pressure up to 200 psi cwp depending on the application
  • Temperature range -20°F to 250°F depending on the application
  • Third party certified to IAPMO PS-117
  • NFPA 13, 13D and 13R
  • IRC International Residential Code (ICC PMG)
  • IMC International Mechanical Code (ICC PMG)
  • UPC Uniform Plumbing Code
  • UMC Uniform Mechanical Code
  • ASME B31 Code for Pressure Pipe
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
FIPT
End Connections
Press x Press x FIPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/4 in
Fitting Sizes
2 in x 2 in x 1-1/4 in
Characteristics & Features
Clean Bagged
No
Coating
Zinc Nickel
Collection
BenchPress™
Fitting Type
Tee
Material
Carbon Steel
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Application
Fire Sprinkler, Chilled Water, Cooling Water, Hydronic
ASME
ASME B31
IAPMO Listed
Yes
Origin
Global
Type
NPC212KKH
UPC
039923434135