This product requires certification to purchase.

3/4 prs x f adpt cbn stl epdm

NIBCO

BenchPress™ 3/4 prs x f adpt cbn stl epdm

  • Fast #
  • Part #NPC203F
  • Item #9400735
  • Manufacturer Part #2024950EPC
4.5 out of 5 Customer Rating
Brand image
NIBCO

BenchPress™ 3/4 prs x f adpt cbn stl epdm

  • Fast #
  • Part #NPC203F
  • Item #9400735
  • Manufacturer Part #2024950EPC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 3600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Operating pressure up to 200 psi cwp depending on the application
  • Temperature range -20°F to 250°F depending on the application
  • Third party certified to IAPMO PS-117
  • NFPA 13, 13D and 13R
  • IRC International Residential Code (ICC PMG)
  • IMC International Mechanical Code (ICC PMG)
  • UPC Uniform Plumbing Code
  • UMC Uniform Mechanical Code
  • ASME B31 Code for Pressure Pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-97/100 in
Pressure - Maximum
200 psi
Width
1-1/2 in
Characteristics & Features
Collection
BenchPress™
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ASME
ASME B31
NSF Certified
No
Origin
Global
Recommended Valve Application
Fire Protection, Chilled Water, Cooling, Hydronic Heating, Low Pressure
Type
NPC203F
UPC
039923432728