1/2 in. Press 90° Carbon Steel HNBR Elbow
BenchPressG™ 1/2 in. Press 90° Carbon Steel HNBR Elbow
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40 Pallet: 2160-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Operating pressure up to 200 psi cwp depending on the application
- Temperature range -20°F to 250°F depending on the application
- Third party certified to CSA (CSA ANSI LC4/CSA 6.32)
- Third party certified to IAPMO (CSA ANSI LC 4/CSA 6.32)
- NFPA 54 National Fuel Gas Code
- NFPA 58 Liquified Petroleum Gas Code
- NFPA 30 Flammable and Combustible Liquids Code
- NFPA 30A Code for Motor Fuel and Dispensing Facilities and Repair Facilities
- NFPA 31 Standard for the Installation of Oil-burning Equipment
- ASME B31 Code for Pressure Pipe
Specifications
- ASME:
- ASME B31
- Collection:
- BenchPressG™
- Elbow Degree:
- 90
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Carbon Steel
- Maximum Temperature:
- 250
- Origin:
- Global
- Pressure - High:
- 200
- Type:
- NPCH207D
- UPC:
- 039923425690