1 in. PRS X PRS 90 Elbow CBN STL HNBR
BenchPressG™ 1 in. PRS X PRS 90 Elbow CBN STL HNBR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 1080-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Operating pressure up to 200 psi cwp depending on the application
- Temperature range -20°F to 250°F depending on the application
- Third party certified to CSA (CSA ANSI LC4/CSA 6.32)
- Third party certified to IAPMO (CSA ANSI LC 4/CSA 6.32)
- NFPA 54 National Fuel Gas Code
- NFPA 58 Liquified Petroleum Gas Code
- NFPA 30 Flammable and Combustible Liquids Code
- NFPA 30A Code for Motor Fuel and Dispensing Facilities and Repair Facilities
- NFPA 31 Standard for the Installation of Oil-burning Equipment
- ASME B31 Code for Pressure Pipe
Specifications
- ANSI:
- ANSI LC4
- ASME:
- ASME B31
- ASTM:
- ASTM A53, ASTM A106, ASTM A135, ASTM A795
- Application:
- Natural Gas, Compressed Air, Diesel Fuel, Propane, Butane, Fuel Oil, Kerosene, Oil
- Clean Bagged:
- No
- Collection:
- BenchPressG™
- Elbow Degree:
- 90°
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Steel
- Material Type:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- -20 to 250 Deg F
- UPC:
- 039923425713