This product requires certification to purchase.

3/4 in. PRS TUBE CAP CS HNBR

NIBCO

BenchPressG™ 3/4 in. PRS TUBE CAP CS HNBR

  • Fast #
  • Part #NPCH217F
  • Item #9400847
  • Manufacturer Part #2172700HPC
5 out of 5 Customer Rating
Brand image
NIBCO

BenchPressG™ 3/4 in. PRS TUBE CAP CS HNBR

  • Fast #
  • Part #NPCH217F
  • Item #9400847
  • Manufacturer Part #2172700HPC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80 Pallet: 4320
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Operating pressure up to 200 psi cwp depending on the application
  • Temperature range -20°F to 250°F depending on the application
  • Third party certified to CSA (CSA ANSI LC4/CSA 6.32)
  • Third party certified to IAPMO (CSA ANSI LC 4/CSA 6.32)
  • NFPA 54 National Fuel Gas Code
  • NFPA 58 Liquified Petroleum Gas Code
  • NFPA 30 Flammable and Combustible Liquids Code
  • NFPA 30A Code for Motor Fuel and Dispensing Facilities and Repair Facilities
  • NFPA 31 Standard for the Installation of Oil-burning Equipment
  • ASME B31 Code for Pressure Pipe
  • Requires Certification

Specifications

ANSI:
ANSI LC-4
ASME:
ASME B31
ASTM:
ASTM A53, ASTM A106, ASTM A135, ASTM A795
Application:
Natural Gas, Compressed Air, Diesel Fuel, Propane, Butane, Oil, Kerosene
Clean Bagged:
No
Collection:
BenchPressG™
End Connection 1:
Press
End Connections:
Press
Fitting Size 1:
3/4 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cap
Head Style:
Square Head
Height:
1-1/2 in
Length:
1-1/2 in
Material:
Steel
Material Type:
Carbon Steel
Maximum Temperature:
250
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Temperature Range:
-20 to 250 Deg F
Type:
NPCH217F
UPC:
039923426161
Weight:
0.25 lb
Width:
1-1/2 in