This product requires certification to purchase.

3/4 PRS TEE CS HNBR

You last purchased this on
 
NIBCO

BenchPressG™ 3/4 PRS TEE CS HNBR

Brand image
You last purchased this on
 
NIBCO

BenchPressG™ 3/4 PRS TEE CS HNBR

  • Fast #
  • Part #NPCH211F
  • Item #9400773
  • Manufacturer Part #2098401HPC
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Operating pressure up to 200 psi cwp depending on the application
  • Temperature range -20°F to 250°F depending on the application
  • Third party certified to CSA (CSA ANSI LC4/CSA 6.32)
  • Third party certified to IAPMO (CSA ANSI LC 4/CSA 6.32)
  • NFPA 54 National Fuel Gas Code
  • NFPA 58 Liquified Petroleum Gas Code
  • NFPA 30 Flammable and Combustible Liquids Code
  • NFPA 30A Code for Motor Fuel and Dispensing Facilities and Repair Facilities
  • NFPA 31 Standard for the Installation of Oil-burning Equipment
  • ASME B31 Code for Pressure Pipe
  • Requires Certification

Specifications

ANSI:
ANSI LC4
ASME:
ASME B31
ASTM:
ASTM A53, ASTM A106, ASTM A135, ASTM A795
Application:
Natural Gas, Compressed Air, Diesel Fuel, Propane, Butane, Oil, Kerosene
CSA Certified:
CSA LC-4, CSA 6.32
Clean Bagged:
No
Collection:
BenchPressG™
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Steel
Material Type:
Carbon Steel
Maximum Temperature:
250
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Temperature Range:
-20 to 250 Deg F



Customers Also Bought
1–6 of 18 items
Part #PF33846
Item #760266
3.6 out of 5 Customer Rating
Requires Certification
Part #P40S9F
Item #35636
5 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #P40BEPF20
Item #9075
3.4 out of 5 Customer Rating
Requires Certification
Part #PEXP9D
Item #9427662
3.3 out of 5 Customer Rating
Requires Certification
Part #PF88CD
Item #38020
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NPC600RSLDM
Item #7099638
3.9 out of 5 Customer Rating
Requires Certification
Part #NPCH6072D
Item #8099131
4.8 out of 5 Customer Rating
Requires Certification
Part #NPCH611FFD
Item #8099091
3.3 out of 5 Customer Rating
Requires Certification
Part #NPC604LDF
Item #3033966
3.7 out of 5 Customer Rating
Requires Certification
Part #NPC600DSLDF
Item #3033964
4.5 out of 5 Customer Rating
Requires Certification
Part #NPCH603D
Item #8099063
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing