2 in. Stainless Steel Conventional Port Butt Weld Ball Valve
BM-590-S6-R-66-FS-LL 2 in. Stainless Steel Conventional Port Butt Weld Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 140-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve pressure rating 2000 psi 138 bar non-shock cold working pressure
- Max temperature rating 400° F
- Conventional port
- Enclosed bolt design
- Cast ISO mounting pad
- Stainless steel ball and stem
- Blowout-proof stem
- Locking lever handle
Specifications
- API:
- API 607, API 608
- ASTM:
- ASTM A-193, ASTM A-240, ASTM A-276, ASTM A-351
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- BM-590-S6-R-66-FS-LL
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Length:
- 5-1/25 in
- MA Approved:
- No
- MSS:
- MSS SP-110, MSS SP-72
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - High:
- 2000
- UL Listed:
- No
- UPC:
- 039923798299
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 10.2 lb
- cUPC Certified:
- No