Brass Threaded 1/2 in. Blowout-proof Stem Extension
Brass Threaded 1/2 in. Blowout-proof Stem Extension
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 12000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- TFP600A Ball Valve
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Stem Extension
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923310644
- Valve Stem:
- Blowout-proof