This product requires certification to purchase.

Brass Threaded 2 in. Blowout-proof Stem Extension

NIBCO

Brass Threaded 2 in. Blowout-proof Stem Extension

  • Fast #
  • Part #NRG0082D
  • Item #4437159
  • Manufacturer Part #RG0082D
4 out of 5 Customer Rating
Brand image
NIBCO

Brass Threaded 2 in. Blowout-proof Stem Extension

  • Fast #
  • Part #NRG0082D
  • Item #4437159
  • Manufacturer Part #RG0082D
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 4800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
TFP600A Ball Valve
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Material:
Brass
NSF Certified:
No
Product Type:
Stem Extension
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923310682
Valve Stem:
Blowout-Proof