MTPC1940 1 MPT X PRESS X 24 FLEX HOSE
ChamFlex® MTPC1940 1 MPT X PRESS X 24 FLEX HOSE
Product Details
Product Details
- Threaded x Press Ends
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Collection:
- ChamFlex®
- End Connection 1:
- MPT
- End Connection 2:
- Press
- End Connections:
- MPT x Press
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 24
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923390899