1 in. Bronze Copper Stub Lever Handle Gas Ball Valve
CS-595-YX-66-EC 1 in. Bronze Copper Stub Lever Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Solder end connections
- Cleaned and bagged for medical gas
- Stainless steel trim
- Valve pressure rating 200 psi 13.8 bar for medical gas
- Max temperature rating 400°F
- Full port
- Blowout-proof stem
- Standard lever handle, optional NIB-SEAL
- Dezincification resistant
Specifications
- ASTM:
- ASTM B-584
- Clean Bagged:
- Yes
- Collection:
- CS-595-YX-66-EC
- End Connection 1:
- Stub End
- End Connection 2:
- Stub End
- End Connections:
- Stub End
- IAPMO Listed:
- No
- Length:
- 13-81/100
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial
- UL Listed:
- No
- UPC:
- 039923693082
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve