3/4 in. Bronze Copper Stub Lever Handle Gas Ball Valve
CS-595-YX-66-EC 3/4 in. Bronze Copper Stub Lever Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dezincification resistant
- Cleaned and bagged for medical gas
- 200 PSI/13.8 bar for medical gas
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Max temperature rating 400°F
- Full port
- Blowout-proof stem design
- Expanded cup end connection
- Conforms to MSS SP-110
- Oxygen cleaning: Meets the requirements of NFPA99 and CGA Pamphlet G-4-1
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-167 Type 304, ASTM A-449, ASTM B-124 Alloy C37700, ASTM B-16 Alloy C36000, ASTM B-371 Alloy C69430, ASTM B-584 Alloy C84400, ASTM B-99 Alloy C65100
- Clean Bagged:
- Yes
- Collection:
- CS-595-YX-66-EC
- End Connection 1:
- Stub End
- End Connection 2:
- Stub End
- End Connections:
- Stub End
- Handle Material:
- Zinc Plated Steel
- Length:
- 13-41/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 400
- Pressure Class:
- 200#, 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923692566
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve
- Weight:
- 2.25 lb
- Width:
- 1-24/25 in