1/2 x 1/2 in. Insert 90 Degree Elbow
Dura-Pex® 1/2 x 1/2 in. Insert 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 500 Pallet: 30000All Sizes
Product Details
Product Details
- Maximum service temperature 200°F
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-877, ASTM F-2159
- Collection:
- Dura-Pex®
- Elbow Degree:
- 90
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Polysulfone
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 160
- UPC:
- 039923369833