This product requires certification to purchase.

3 in. Carbon Steel Conventional Port Flanged 150# Ball Valve

NIBCO

F-510-CS-R-66-FS 3 in. Carbon Steel Conventional Port Flanged 150# Ball Valve

  • Fast #
  • Part #NF510CSR66FSM
  • Item #457038
  • Manufacturer Part #NG1040F
3.6 out of 5 Customer Rating
Brand image
NIBCO

F-510-CS-R-66-FS 3 in. Carbon Steel Conventional Port Flanged 150# Ball Valve

  • Fast #
  • Part #NF510CSR66FSM
  • Item #457038
  • Manufacturer Part #NG1040F
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Vented ball
  • Mounting pad
  • Blowout-proof stem
  • Valve pressure rating 285 psi 19.7 bar non-shock cold working pressure
  • Conventional port
  • Fire safe
  • Locking handle or manual gear operator
  • Class 150 flanged end connections
  • Requires Certification

Specifications

ANSI:
ANSI B16.34, ANSI B16.5
API:
API 598, API 607, API 608
ASME:
ASME B16.34, ASME B16.5
ASTM:
ASTM A-216 WCB, ASTM A-276 Grade 316, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
F-510-CS-R-66-FS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Carbon Steel
Height:
7-1/2
IAPMO Listed:
No
Length:
8
MSS:
MSS SP-25, MSS SP-72
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
285
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Petrochemical, Potable Water
UL Listed:
No
UPC:
039923646033
Valve Body Material:
Carbon Steel
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
42