This product requires certification to purchase.

4 in. 316 Stainless Steel Flanged 150# Ball Valve

NIBCO

F-510-S6-R-66-FS 4 in. 316 Stainless Steel Flanged 150# Ball Valve

  • Fast #
  • Part #NF510S6R66FSP
  • Item #457025
  • Manufacturer Part #NG1070H
5 out of 5 Customer Rating
Brand image
NIBCO

F-510-S6-R-66-FS 4 in. 316 Stainless Steel Flanged 150# Ball Valve

  • Fast #
  • Part #NF510S6R66FSP
  • Item #457025
  • Manufacturer Part #NG1070H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel ball valve provides ease of operation with quarter-turn (90 degrees) open to close
  • The valve is equipped with mounting pad for actuation purposes
  • Vented ball
  • Requires Certification

Specifications

API:
API 598, API 607, API 608
ASME:
ASME B16.34, ASME B16.5
ASTM:
ASTM A-351
Collection:
F-510-S6-R-66-FS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
9 in
MSS:
MSS SP-25, MSS SP-72
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
500
Pressure - Maximum:
275 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923650351
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve