2 in. Carbon Steel Full Port Flanged 150# Ball Valve
F-515-CS-F-66-FS 2 in. Carbon Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 35-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vented ball
- Mounting pad
- Blowout-proof stem
- Valve pressure rating 285 psi 19.7 bar non-shock cold working pressure
- Split body, full port design
- Multiple V-ring packing
- Locking handle or manual gear operator
- Class 150 flanged end connections
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-351, ASTM A-276, ASTM A-216
- Clean Bagged:
- No
- Collection:
- F-515-CS-F-66-FS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 7
- MSS:
- MSS SP-72, MSS SP-25
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923651952
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Carbon Filled PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve