3 in. Carbon Steel Full Port Flanged 150# Ball Valve
F-515-CS-F-66-FS 3 in. Carbon Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vented ball
- Mounting pad
- Blowout-proof stem
- Valve pressure rating 285 psi 19.7 bar non-shock cold working pressure
- Split body, full port design
- Multiple V-ring packing
- Locking handle or manual gear operator
- Class 150 flanged end connections
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-216 WCB, ASTM A-276 Grade 316, ASTM A-351 CF8M
- Collection:
- F-515-CS-F-66-FS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 8
- MSS:
- MSS SP-25, MSS SP-72
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- PTFE
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 285
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Petrochemical, Potable Water
- UL Listed:
- No
- UPC:
- 039923651976
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Carbon Filled PTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 49