10 in. Stainless Steel Full Port Flanged 150# Ball Valve
F-515-S6-F-66-FS 10 in. Stainless Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve pressure rating 275 psi 19 bar non-shock cold working pressure
- Max temperature rating 400° F
- Split body, full port design
- Blowout-proof stem
- Vented ball
- Multiple V-ring packing
- Mounting pad
- Locking handle or manual gear operator
- Class 150 flanged end connections
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276, ASTM A-351
- Clean Bagged:
- No
- Collection:
- F-515-S6-F-66-FS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Height:
- 16 in
- IAPMO Listed:
- No
- Length:
- 21 in
- MA Approved:
- No
- MSS:
- MSS SP-25, MSS SP-72
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - High:
- 275
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923653826
- Valve Operator:
- Gear Operator Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced RPTFE
- Valve Size:
- 10 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 483 lb
- cUPC Certified:
- No