This product requires certification to purchase.

12 in. Stainless Steel Full Port Flanged 150# Ball Valve

NIBCO

F-515-S6-F-66-FS 12 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #NF515S6F66FSGO12
  • Item #7197671
  • Manufacturer Part #NG308GN
5 out of 5 Customer Rating
Brand image
NIBCO

F-515-S6-F-66-FS 12 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #NF515S6F66FSGO12
  • Item #7197671
  • Manufacturer Part #NG308GN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve pressure rating 275 psi 19 bar non-shock cold working pressure
  • Max temperature rating 400° F
  • Split body, full port design
  • Blowout-proof stem
  • Vented ball
  • Multiple V-ring packing
  • Mounting pad
  • Locking handle or manual gear operator
  • Class 150 flanged end connections
  • Requires Certification

Specifications

API:
API 598, API 607, API 608
ASME:
ASME B16.34, ASME B16.5
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276, ASTM A-351
Clean Bagged:
No
Collection:
F-515-S6-F-66-FS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Height:
19 in
IAPMO Listed:
No
Length:
24 in
MA Approved:
No
MSS:
MSS SP-25, MSS SP-72
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - High:
275
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923653833
Valve Operator:
Gear Operator Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced RPTFE
Valve Size:
12 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
659 lb
cUPC Certified:
No