3 in. Flanged Ductile Iron Grooved Resilient Wedge Gate Valve
F-607-RWS 3 in. Flanged Ductile Iron Grooved Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 14-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The NIBCO® ductile iron gate valve provides full flow with minimal pressure drop
- The NIBCO® flanged, ductile iron, gate valve is designed to be the main control valve in an automatic fire sprinkler system
- The resilient wedge, ductile iron gate valve features Class 125 flanged, flat face end connections for easy installation and accessibility
- This valve features a pre-grooved stem for tamper switch mounting and is drilled, tapped, and plugged at location "A" for bypass
- Outside screw and yoke (OS&Y) gate valves are recommended when positive shutoff and a quick visual indicator of open/closed position is required
- Bolted bonnet
- Lead-free
- Meets or exceeds performance requirements of AWWA C509 and C515 for 3 in and larger valves
- Listed by UL/ULC (UL262)
- FM approved
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI B16.1, ANSI B16.1 Class 125
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-536, ASTM B-148, ASTM B-584, ASTM F-912M
- AWWA:
- AWWA C-509, AWWA C-515, AWWA C-550
- Application:
- Cold Working Pressure
- Coating:
- Epoxy
- Collection:
- F-607-RWS
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8
- MSS:
- MSS SP-70
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- UL 262
- UPC:
- 039923366153
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron, EPDM
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Stem:
- Pre-Grooved
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 44