8 in. Flanged 300 psi Ductile Iron Outside Stem and Yoke Resilient Wedge Gate Valve
F-607-RWS 8 in. Flanged 300 psi Ductile Iron Outside Stem and Yoke Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Outside screw and yoke
- Bolted bonnet
- 300 psi/20.7 bar non-shock cold working pressure
- Listed by UL/ULC (UL262)
- Meets or exceeds performance requirements of AWWA C509 and C515 for 3 in and larger valves
- Flanged end connections
- Epoxy coated body inside and out per AWWA C-550 (coating NSF and FDA certified)
- Resilient wedge
- FM Approved
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.1 Class 125
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-126 Class B, ASTM A-276, ASTM A-307, ASTM A-536, ASTM B-148, ASTM B-150, ASTM B-584, ASTM D-2000, ASTM F-912M
- AWWA:
- AWWA C-509, AWWA C-515, AWWA C-550
- Application:
- Cold Working Pressure
- Coating:
- Fusion Bonded Epoxy
- Collection:
- F-607-RWS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Handle Length (in):
- 14-4/5 in
- Handle Material:
- Ductile Iron
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-1/2 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Commercial, Fire Protection, Industrial, Mechanical
- UL Listed:
- UL 262
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 198 lb