This product requires certification to purchase.

8 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

NIBCO

F-607-RWS 8 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #NF607RWSLFX
  • Item #7052147
  • Manufacturer Part #NS2920L
5 out of 5 Customer Rating
Brand image
NIBCO

F-607-RWS 8 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #NF607RWSLFX
  • Item #7052147
  • Manufacturer Part #NS2920L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The NIBCO® ductile iron gate valve provides full flow with minimal pressure drop
  • The NIBCO® flanged, ductile iron, gate valve is designed to be the main control valve in an automatic fire sprinkler system
  • The resilient wedge, ductile iron gate valve features Class 125 flanged, flat face end connections for easy installation and accessibility
  • This valve features a pre-grooved stem for tamper switch mounting and is drilled, tapped, and plugged at location "A" for bypass
  • Outside screw and yoke (OS&Y) gate valves are recommended when positive shutoff and a quick visual indicator of open/closed position is required
  • Bolted bonnet
  • Lead-free
  • Epoxy coated body inside and out per AWWA C-550 (coating NSF and FDA certified)
  • Meets or exceeds performance requirements of AWWA C509 and C515 for 3 in and larger valves
  • Listed by UL/ULC (UL262)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1 Class 125
ASME:
ASME B16.14
ASTM:
ASTM A-126 Class B, ASTM A-276, ASTM A-307, ASTM A-536, ASTM B-148, ASTM B-150, ASTM B-584, ASTM D-2000, ASTM F-912M
AWWA:
AWWA C-509, AWWA C-515, AWWA C-550
Application:
Cold Working Pressure
Coating:
Fusion Bonded Epoxy
Collection:
F-607-RWS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-1/2
MSS:
MSS SP-70
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Fire Protection, Industrial, Mechanical
UL Listed:
UL 262
UPC:
039923366184
Valve Body Material:
Ductile Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Seat Material:
EPDM
Valve Size:
8 in
Valve Stem:
Outside
Valve Type:
Resilient Wedge Gate Valve
Weight:
198.42