12 in. Flanged Ductile Iron Resilient Wedge Gate Valve
F-609-RWS 12 in. Flanged Ductile Iron Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 300 psi/20.7 bar non-shock cold working pressure
- Non-rising stem
- Bolted bonnet
- Resilient wedge
- Epoxy coated body inside and out per AWWA C-550 (coating NSF and FDA certified)
- Class 125 flanged end connections
- Meets or exceeds performance requirements of AWWA C509 and C515 for 3 in and larger valves
- Listed by UL/ULC (UL262)
- FM approved
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.1 Class 125
- ASTM:
- ASTM A-126-B, ASTM A-276, ASTM A-536, ASTM A-574M, ASTM B-584, ASTM D-2000
- AWWA:
- AWWA C-509, AWWA C-515, AWWA C-550
- Application:
- Cold Working Pressure
- Coating:
- Epoxy
- Collection:
- F-609-RWS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- UL 262
- UPC:
- 039923366252
- Valve Body Material:
- Ductile Iron
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Square Operating Nut
- Valve Size:
- 12 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 353