6 in. Cast Iron Full Port Flanged Gate Valve
F-617-O 6 in. Cast Iron Full Port Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- 200 psi/13.8 bar non-shock cold working pressure
- Outside screw and yoke
- Bolted bonnet
- Solid wedge
- Iron body bronze mounted (IBBM)
- Class 125 flanged flat face end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-70
Specifications
- ASTM:
- ASTM A126 Class B, ASTM A307, ASTM A536, ASTM A536, ASTM B140, ASTM B16, ASTM B584, ASTM B783
- Collection:
- F-617-O
- Diameter:
- 6
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 12
- Handle Material:
- Cast Iron
- Height:
- 12
- Length:
- 36-23/100
- MSS:
- MSS SP-70
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Commercial, Gas, Industrial, Steam, Water
- UL Listed:
- No
- UPC:
- 039923696496
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Copper
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 178
- Width:
- 12