10 in. Cast Iron Full Port Flanged Gate Valve
F-619 10 in. Cast Iron Full Port Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Iron body bronze mounted trim
- Metal seated
- Line control valve
- Class 125 flanged end connections
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- 200 psi/13.8 bar non-shock cold working pressure
- Bolted bonnet
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-70
Specifications
- ASTM:
- ASTM A126 Class B, ASTM A307, ASTM A536, ASTM B16 C36000, ASTM B584 C84400, ASTM B783, ASTM F-467 C27000
- Collection:
- F-619
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 16
- Handle Material:
- Cast Iron
- Length:
- 13
- MSS:
- MSS SP-70
- Material:
- Cast Iron, Copper Alloy
- Maximum Temperature:
- 232
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Commercial, Gas, HVAC, Industrial, Steam, Water
- UL Listed:
- No
- UPC:
- 039923697684
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Copper Alloy
- Valve Size:
- 10 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 415