2 in. Flanged Ductile Iron 300 PSI Bolted Bonnet Resilient Wedge Gate Valve
F-619-RWS 2 in. Flanged Ductile Iron 300 PSI Bolted Bonnet Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 21Product Details
Product Details
- 300 psi/20.7 bar non-shock cold working pressure
- Maximum operating temperature of 160°F/71°C
- Cast iron, resilient wedge, flanged, non-rising stem
- Bolted bonnet
- Fusion bonded epoxy coated body (NSF and FDA certified)
- Flanged end connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI B16.1
- ASTM:
- ASTM A-276, ASTM A-536, ASTM B-584, ASTM D-2000
- AWWA:
- AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- F-619-RWS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ductile Iron
- Maximum Temperature:
- 160
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923382535
- Valve Body Style:
- Resilient Seated
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron, EPDM
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve