4 in. Flanged Ductile Iron Grooved Resilient Wedge Gate Valve with Square Nut
F-619-RWS 4 in. Flanged Ductile Iron Grooved Resilient Wedge Gate Valve with Square Nut
Package Quantity Info:
Each: 1 Pallet: 10Product Details
Product Details
- 300 psi/20.7 bar non-shock cold working pressure
- Maximum operating temperature of 160°F/71°C
- Non-rising stem
- Bolted bonnet
- Fusion bonded epoxy coated body (NSF and FDA certified)
- Flanged end connections
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.1
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-550
- Application:
- Irrigation
- Coating:
- Fusion Bonded Epoxy
- Collection:
- F-619-RWS
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 9 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923366498
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Stem:
- Non-Rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water
- Weight:
- 63.93 lb