6 in. Flanged Ductile Iron 300 PSI Bolted Bonnet Resilient Wedge Gate Valve
F-619-RWS 6 in. Flanged Ductile Iron 300 PSI Bolted Bonnet Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6Product Details
Product Details
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.1 Class 125
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-509, AWWA C-515, AWWA C-550
- Coating:
- Epoxy
- Collection:
- F-619-RWS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-1/2
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923366405
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 105.82