This product requires certification to purchase.

14 Ductile Iron 150# Flanged Outside Stem & Yoke GATE

NIBCO

F-637-31 14 Ductile Iron 150# Flanged Outside Stem & Yoke GATE

  • Fast #
  • Part #NF6373114
  • Item #4437106
  • Manufacturer Part #NHAL10T
4.2 out of 5 Customer Rating
Brand image
NIBCO

F-637-31 14 Ductile Iron 150# Flanged Outside Stem & Yoke GATE

  • Fast #
  • Part #NF6373114
  • Item #4437106
  • Manufacturer Part #NHAL10T
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • 250 psi/17.2 bar non-shock cold working pressure
  • Outside screw and yoke
  • Bolted bonnet
  • Iron body bronze mounted (IBBM)
  • Class 150 raised face flanged end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

ASTM:
ASTM A126 Class B, ASTM A395, ASTM B584
Collection:
F-637-31
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
21 in
Handle Material:
Steel
Length:
15 in
MSS:
MSS SP-128
Material:
Ductile Iron, Bronze
Maximum Temperature:
366
NSF Certified:
No
Pressure - High:
150, 250
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure
UL Listed:
No
UPC:
039923698643
Valve Body Material:
Ductile Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
Bronze
Valve Size:
14 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
892 lb