2 in. Cast Iron Full Port Flanged Gate Valve
F-667-O 2 in. Cast Iron Full Port Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Iron body bronze mounted (IBBM)
- Metal seated
- Line control valve
- Class 250 flanged end connections
- 250 psi/17.2 bar saturated steam to 406°F/207°C
- 500 psi/34.5 bar non-shock cold working pressure
- Outside screw and yoke
- Bolted bonnet
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASTM:
- ASTM A126 Class B, ASTM A307, ASTM A536, ASTM A563, ASTM B140 C84400, ASTM B16 C36000, ASTM B584 C84400, ASTM B783
- Collection:
- F-667-O
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 8
- Handle Material:
- Cast Iron
- Length:
- 8-1/2
- MSS:
- MSS SP-70
- Material:
- Cast Iron, Cast Copper Alloy
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250, 500
- Pressure Class:
- 500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Commercial, Gas, HVAC, Industrial, Mechanical, Steam, Water
- UL Listed:
- No
- UPC:
- 039923699855
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Copper Alloy
- Valve Size:
- 2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 56