This product requires certification to purchase.

8 in. Cast Iron Full Port Flanged Gate Valve

NIBCO

F-667-O 8 in. Cast Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #NF667OX
  • Item #187258
  • Manufacturer Part #NHAW00L
5 out of 5 Customer Rating
Brand image
NIBCO

F-667-O 8 in. Cast Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #NF667OX
  • Item #187258
  • Manufacturer Part #NHAW00L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flanged cast iron gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, gas and other general utility services
  • Outside screw and yoke
  • Solid wedge
  • Requires Certification

Specifications

ASTM:
ASTM A126 Class B, ASTM A395, ASTM A536, ASTM A563, ASTM B371, ASTM B584
Collection:
F-667-O
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
16-1/4
Handle Material:
Cast Iron
ISO:
ISO 9001:2015
Length:
16-1/2
MSS:
MSS SP-70
Material:
Cast Iron, Bronze
Maximum Temperature:
450
NSF Certified:
No
Pressure - High:
500
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Water, Compressed Air, Gas, Hot Water, Steam
UL Listed:
No
UPC:
039923699916
Valve Body Material:
Cast Iron
Valve Body Style:
1 piece
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
Bronze
Valve Size:
8 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
637
Width:
15