This product requires certification to purchase.

4 in. Cast Iron Full Port Flanged Gate Valve

NIBCO

F-697-O 4 in. Cast Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #NF697OP
  • Item #3792005
  • Manufacturer Part #NHAWL0H
5 out of 5 Customer Rating
Brand image
NIBCO

F-697-O 4 in. Cast Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #NF697OP
  • Item #3792005
  • Manufacturer Part #NHAWL0H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Provides full flow with minimal pressure drop
  • Class 250 flanged end connections
  • 350 psi/24.1 bar non-shock water working pressure (WWP) UL
  • 300 psi/20.7 bar non-shock water working pressure (WWP) FM
  • Solid wedge
  • Iron body, bronze mounted trim (IBBM)
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Approved by New York City MEA 420-92-E Vol.2 at 350 psi non-shock cold water
  • Requires Certification

Specifications

ASTM:
ASTM A126 Class B, ASTM A307, ASTM A536, ASTM A563, ASTM B140 C31600, ASTM B16 C36000, ASTM B584 C84400, ASTM B783
Collection:
F-697-O
Diameter:
10
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Handle Length (in):
10-1/4
Handle Material:
Cast Iron
ISO:
ISO 9001
Length:
12
MSS:
MSS SP-70
Material:
Cast Iron, Cast Copper Alloy
NSF Certified:
No
Origin:
Domestic
Pressure - High:
300, 350
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Water, Commercial, Fire Protection, Industrial, Mechanical
UL Listed:
Yes
UPC:
039923700377
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
Cast Copper Alloy
Valve Size:
4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
193