12 Cast Iron 125# Flanged PERF Y-STRN PLUG
F-721-A 12 Cast Iron 125# Flanged PERF Y-STRN PLUG
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- 200 psi/13.8 bar non-shock cold working pressure
- 20-mesh wire or perforated stainless steel screen
- Tapped cap with plug
Specifications
- Collection:
- F-721-A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Fitting Sizes:
- 12 in
- Material:
- Cast Iron
- Mesh Size:
- 20
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Strainer Type:
- Wye
- UPC:
- 039923308801