Wye 3 in. Cast Iron Flanged 20 Mesh Valve Strainer
F-721-A Wye 3 in. Cast Iron Flanged 20 Mesh Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- 200 psi/13.8 bar non-shock cold working pressure
- 20-mesh wire or perforated stainless steel screen
- Tapped cap with plug
- Class 125 flanged end connections
- Dezincification resistant
- Conforms to ANSI B16.1
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126 Class B, ASTM A-307
- Collection:
- F-721-A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 3 in
- Length:
- 10-3/25
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 353
- Mesh Size:
- 20
- Origin:
- Global
- Perforation Size:
- 1/16
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Liquid, Steam
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 039923308702
- Valve Bonnet Type:
- Bolted