This product requires certification to purchase.

2-1/2 in. Ductile Iron Flanged Rising Valve Stem Globe Valve

NIBCO

F-738-31 2-1/2 in. Ductile Iron Flanged Rising Valve Stem Globe Valve

  • Fast #
  • Part #NF73831L
  • Item #2032113
  • Manufacturer Part #NHC880E
3.9 out of 5 Customer Rating
Brand image
NIBCO

F-738-31 2-1/2 in. Ductile Iron Flanged Rising Valve Stem Globe Valve

  • Fast #
  • Part #NF73831L
  • Item #2032113
  • Manufacturer Part #NHC880E
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • 250 psi/17.2 bar non-shock cold working pressure
  • Ductile Iron Class 150 raised face flanged
  • Outside screw and yoke
  • Renewable seat and disc
  • Class 150 raised face flanged end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-85
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-307, ASTM A-395, ASTM B-310, ASTM B-371 C69300, ASTM B-584 C84400, ASTM F-467
Application:
Commercial, HVAC, Industrial
Collection:
F-738-31
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Length (in):
8
Handle Material:
Iron
Length:
8-1/2
MSS:
MSS SP-85
Material:
Ductile Iron, Steel, Brass
Maximum Temperature:
450
Origin:
Domestic
Pressure - High:
150, 185, 285
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Water, Compressed Air, Gas, Hot Water, Steam
UPC:
039923701053
Valve Body Material:
Ductile Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Brass
Valve Operator:
Hand Wheel
Valve Seat Material:
Brass
Valve Size:
2-1/2 in
Valve Stem:
Rising
Valve Type:
Globe Valve