3 in. Ductile Iron Flanged Rising Valve Stem Globe Valve
F-738-31 3 in. Ductile Iron Flanged Rising Valve Stem Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 150 psi/10.3 bar saturated steam to 366°F/185°C
- 250 psi/17.2 bar non-shock cold working pressure
- Ductile Iron Class 150 raised face flanged
- Outside screw and yoke
- Renewable seat and disc
- Class 150 raised face flanged end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-85
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-307, ASTM A-395, ASTM B-310, ASTM B-371 C69300, ASTM B-584 C84400, ASTM F-467
- Application:
- Commercial, HVAC, Industrial
- Collection:
- F-738-31
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 8
- Handle Material:
- Iron
- Length:
- 9-1/2
- MSS:
- MSS SP-85
- Material:
- Ductile Iron, Steel, Brass
- Maximum Temperature:
- 450
- Origin:
- Domestic
- Pressure - High:
- 150, 185, 285
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Water, Compressed Air, Gas, Hot Water, Steam
- UPC:
- 039923701060
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Brass
- Valve Size:
- 3 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve