3 in. Cast Iron Flanged Globe Valve
F-768-B 3 in. Cast Iron Flanged Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron
- Class 250 flanged end connections
- Flanged
- Modulating valve
- Metal seated
- 250 psi/17.2 bar saturated steam to 406°F/207°C
- 500 psi/34.5 bar non-shock cold working pressure
- Bolted bonnet
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- F-768-B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-85
- Material:
- Cast Iron
- Maximum Temperature:
- 406
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923701268
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 3 in
- Valve Type:
- Globe Valve