This product requires certification to purchase.

3 in. Cast Iron Flanged Check Valve

NIBCO

F-918-B 3 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #NF918BLWM
  • Item #4328948
  • Manufacturer Part #NHE3U0F
5 out of 5 Customer Rating
Brand image
NIBCO

F-918-B 3 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #NF918BLWM
  • Item #4328948
  • Manufacturer Part #NHE3U0F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fire protection
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Spring actuated
  • Renewable discs
  • Rubber seat
  • To be installed between standard class 125 flanges
  • Wafer connection
  • Double door
  • Listed by underwriters laboratories of U.S. and Canada (UL/ULC)
  • FM approved
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-307, ASTM A-536, ASTM A-563, ASTM B-16 C36000, ASTM B-584 C84400
Collection:
F-918-B
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Installation Type:
Horizontal Mount, Vertical Mount
Length:
9-1/2 in
MSS:
MSS SP-71
Material:
Cast Iron, Brass, Bronze
Maximum Temperature:
353
NSF Certified:
No
Origin:
Domestic
Pressure - High:
200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
UPC:
039923703811
Valve Body Material:
Cast Iron
Valve Body Style:
Horizontal Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Bronze
Valve Operator:
Lever
Valve Port Opening:
Full Port
Valve Seat Material:
Brass
Valve Size:
3 in
Valve Type:
Swing Check Valve
Weight:
47 lb