This product requires certification to purchase.

8 in. Cast Iron Flanged Check Valve

NIBCO

F-918-B 8 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #NF918BX
  • Item #43960
  • Manufacturer Part #NHE300L
4.3 out of 5 Customer Rating
Brand image
NIBCO

F-918-B 8 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #NF918BX
  • Item #43960
  • Manufacturer Part #NHE300L
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thermo-bonded thermostat
  • Tamper resistant bonnet screws
  • 3 inch thermostat length
  • Non-mechanical seat to disc alignment
  • Bronze body construction
  • Non-mechanical seat-to-disc alignment
  • Thermostat is accurate and proven
  • Exclusively designed and manufactured by Watts
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-307, ASTM A-536, ASTM A-563, ASTM B-16 C36000, ASTM B-584 C84400
Collection:
F-918-B
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Installation Type:
Horizontal Mount, Vertical Mount
Length:
19-1/2
MSS:
MSS SP-71
Material:
Cast Iron, Brass, Bronze, Ductile Iron
Maximum Temperature:
650
Minimum Temperature:
-20
Origin:
Domestic
Pressure - High:
200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
Schedule Class:
125
UPC:
039923703484
Valve Body Material:
Cast Iron
Valve Body Style:
Horizontal Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Bronze, Ductile Iron
Valve Operator:
Lever
Valve Port Opening:
Full Port
Valve Seat Material:
Brass
Valve Size:
8 in
Valve Type:
Swing Check Valve
Weight:
274