This product requires certification to purchase.

4 in. Ductile Iron Flanged Check Valve

NIBCO

F-938-31 4 in. Ductile Iron Flanged Check Valve

  • Fast #
  • Part #NF93831P
  • Item #1969725
  • Manufacturer Part #NHE930H
3.6 out of 5 Customer Rating
Brand image
NIBCO

F-938-31 4 in. Ductile Iron Flanged Check Valve

  • Fast #
  • Part #NF93831P
  • Item #1969725
  • Manufacturer Part #NHE930H
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fire protection
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Spring actuated
  • Renewable discs
  • Rubber seat
  • To be installed between standard class 125 flanges
  • Wafer connection
  • Double door
  • Listed by underwriters laboratories of U.S. and Canada (UL/ULC)
  • FM approved
  • Requires Certification

Specifications

ASTM:
ASTM A-193 B7, ASTM A-194 2H, ASTM A-395, ASTM A-536, ASTM B-371 C6430/C69400, ASTM B-584 C84400
Collection:
F-938-31
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
11-1/2
MSS:
MSS SP-136
Material:
Ductile Iron, Brass, Bronze
Maximum Temperature:
650
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
285
Pressure Class:
150#, 285#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
UPC:
039923705204
Valve Body Material:
Ductile Iron
Valve Body Style:
Horizontal Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Bronze
Valve Port Opening:
Full Port
Valve Seat Material:
Brass
Valve Size:
4 in
Valve Type:
Swing Check Valve
Weight:
81