2-1/2 in. Cast Iron Flanged Silent Check Valve
F-960-B 2-1/2 in. Cast Iron Flanged Silent Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 69-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast iron body bronze mounted
- Metal seated
- Class 250 flanged wafer check
- Silent check valve
- 400 psi/27.6 bar non-shock cold working pressure
- Max temperature 200°F/ 93°C
- Renewable seat and disc
- Spring actuated (1/2 psi cracking pressure)
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B, ASTM A-313, ASTM B-16, ASTM B-584, ASTM F-879
- Collection:
- F-960-B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 5-1/2
- MSS:
- MSS SP-125
- Material:
- Cast Iron
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 400
- Pressure Class:
- 250#
- Recommended Valve Application:
- Commercial, Industrial, Mechanical, Water
- UL Listed:
- No
- UPC:
- 039923705471
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze, Buna-N
- Valve Size:
- 2-1/2 in
- Valve Type:
- Silent Check Valve
- Weight:
- 30