12 in. Cast Iron Flanged Check Valve
F-960-B-LF 12 in. Cast Iron Flanged Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Globe
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B
- Collection:
- F-960-B-LF
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-1/4 in
- MSS:
- MSS SP-125
- Material:
- Cast Iron
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 039923326874
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Globe
- Valve Disc Material:
- Aluminum Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 12 in
- Valve Type:
- Check Valve