16 in. Cast Iron Flanged Check Valve
F-960-W-LF 16 in. Cast Iron Flanged Check Valve
Product Details
Product Details
- Conforms to MIL-V-18436F
- Renewable seat and disc
- Spring actuated (1/2 psi cracking pressure)
- Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
- Maximum temperature 200°F/ 93°C
- Renewable bronze seat and disc
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B
- Collection:
- F-960-W-LF
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 17-63/100
- MSS:
- MSS SP-125
- Material:
- Cast Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 039923327956
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Globe
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Buna-N
- Valve Size:
- 16 in
- Valve Type:
- Check Valve