2-1/2 in. Cast Iron Flanged Swing Check Valve
F-968-B 2-1/2 in. Cast Iron Flanged Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast iron body bronze mounted
- Metal seated
- Bolted bonnet
- Horizontal swing check
- 500 psi/34.5 bar non-shock cold working pressure
- Renewable bronze seat and disc
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-71 Type 1
- Approved by the New York City BSA 143-69-SA at 350 psi non-shock cold water
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-307, ASTM B-16, ASTM B-584
- Collection:
- F-968-B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 11-1/2
- MSS:
- MSS SP-71
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 500
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Gas, Industrial, Mechanical, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 039923705952
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Bronze
- Valve Seat Material:
- Cast Bronze
- Valve Size:
- 2-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 62