3 in. Flanged Ductile Iron Circuit Balancing Valve
F739 3 in. Flanged Ductile Iron Circuit Balancing Valve
Product Details
Product Details
- Rated at 230 psi non shock cold working pressure
- Maximum temperature rating 250°F at 175 psi
- Durable ductile iron body and bonnet
- EPDM coated disc
- Integral internal memory stop
- PTFE + EPDM stem seal
- Flanged end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- ANSI class 150 flanges
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Class 150
- ASTM:
- ASTM A-536 65-45-12
- Collection:
- F739
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 2:
- 3 in
- Flow Rate:
- 230 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Ductile Iron, Brass, Plastic, Rubber, Stainless Steel, Steel
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923411938
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- EPDM
- Valve Type:
- Circuit Balancing Valve