This product requires certification to purchase.

1-1/4 in. Brass PT Port NPT 400# Ball Valve

NIBCO

T-1820 1-1/4 in. Brass PT Port NPT 400# Ball Valve

  • Fast #
  • Part #NT1820H
  • Item #7237216
  • Manufacturer Part #NL3X20B
4.5 out of 5 Customer Rating
Brand image
NIBCO

T-1820 1-1/4 in. Brass PT Port NPT 400# Ball Valve

  • Fast #
  • Part #NT1820H
  • Item #7237216
  • Manufacturer Part #NL3X20B
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 600 psi non-shock cold working pressure at 100° F
  • Maximum temperature rating 250° F at 200 psi
  • DZR brass body and tail pieces
  • Strainer filter: Stainless steel
  • FLO-BOSS® S
  • EPDM O-rings
  • NPT threaded ends
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.22
BAA Compliant:
No
Clean Bagged:
No
Collection:
T-1820
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-79/100
MA Approved:
No
Material:
Brass
Material Type:
DZR
Maximum Temperature:
260
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure
UL Listed:
No
UPC:
039923337689
Valve Bonnet Type:
Union
Valve Operator:
Lever Handle
Valve Port Opening:
PT Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Type:
Ball Valve
Weight:
2.72
cUPC Certified:
No