This product requires certification to purchase.

1/2 in. Brass Threaded Regulator Valve

NIBCO

FLO-BOSS® 1810 Series 1/2 in. Brass Threaded Regulator Valve

  • Fast #
  • Part #NT1810ULFD
  • Item #7297282
  • Manufacturer Part #NL2XULX6
4.4 out of 5 Customer Rating
Brand image
NIBCO

FLO-BOSS® 1810 Series 1/2 in. Brass Threaded Regulator Valve

  • Fast #
  • Part #NT1810ULFD
  • Item #7297282
  • Manufacturer Part #NL2XULX6
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 200 psi non-shock cold working pressure
  • Maximum temperature rating 260 Deg F at 150 psi
  • Dezincification resistant
  • FLO-BOSS® MLF
  • EPDM O-ring
  • NPT thread ends
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
Collection:
FLO-BOSS® 1810 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
1 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-23/50
Material:
Brass
Material Type:
DZR
Maximum Temperature:
260
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923391520
Valve Body Material:
Brass
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Circuit Balancing Valve