This product requires certification to purchase.

Balancing PT Port Extension 1/4 in.

NIBCO

FLO-BOSS™ Balancing PT Port Extension 1/4 in.

  • Fast #
  • Part #N1920B
  • Item #7297225
  • Manufacturer Part #NMB2025
4.1 out of 5 Customer Rating
Brand image
NIBCO

FLO-BOSS™ Balancing PT Port Extension 1/4 in.

  • Fast #
  • Part #N1920B
  • Item #7297225
  • Manufacturer Part #NMB2025
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Weight
0.01 lb
Characteristics & Features
Adjustable
No
Collection
FLO-BOSS™
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Product Type
Extension
UL Listed
No
UPC
039923382412