This product requires certification to purchase.

1-1/4 in. Threaded Automatic Balancing Isolation Valve Kit

NIBCO

FLO-BOSS® Coil-Connect® 1-1/4 in. Threaded Automatic Balancing Isolation Valve Kit

Brand image
NIBCO

FLO-BOSS® Coil-Connect® 1-1/4 in. Threaded Automatic Balancing Isolation Valve Kit

  • Fast #
  • Part #NNCC3TH
  • Item #7237280
  • Manufacturer Part #NCC3T00B
5 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Individually packaged and labeled
  • Packaged in recyclable heavy duty poly bags
  • Kit can be marked and tagged per contractor requirements
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Size:
1-1/4 in



Ferguson Loader Loading animation for Ferguson.com