Frost-proof Brass 12 x 3/4 in. Sillcock
Frost-proof Brass 12 x 3/4 in. Sillcock
Product Details
Product Details
- Length range 4 in to 14 in
- Chrome plated brass body
- 180° turn
- Ceramic seats
- Solder or threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- ASSE 1019-C
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Color Finish Name:
- Chrome
- End Connection 1:
- Solder, NPT
- End Connections:
- Solder;NPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 12
- Fitting Sizes:
- 3/4 in x 12 in
- Handle Type:
- Hand Wheel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 17-3/4
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Sillcock Type:
- Frost-proof
- UPC:
- 039923361806
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Ceramic